- Medium Glove Size
description
- Used in applications such as, oil and gas construction, machine operation,masonry,iron and steel work
features
- Top Grain/Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Cotton lining provides insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Stitched with Kevlar® adding strength and burn resistance
- Hi-Vis Thermo Plastic Rubber (TPR) molded finger and back of hand guards for maximum protection
| Color | Natural |
| Stitching | Kevlar |
| Glove Size | Medium |
| Color2 | Natural |
| Thumb | Keystone |
| Cuff | Slip-on |
| Weight | 0.71 LB |
| EAN or UPC | 662909078131 |

