- Large Glove Size
description
- Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
features
- Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather palm is smooth, provides durability and dexterity
- Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Hi-Vis Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
| Hide | Top Grain Cowhide |
| Glove Size | Large |
| Color | Natural |
| Thumb | Keystone |
| Stitching | Kevlar |
| Color2 | Natural |
| Cuff | Slip-on |
| Weight | 0.18 LB |
| EAN or UPC | 662909077561 |

