- Natural Color
- Medium Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- White thermal lining provides excellent insulation without the bulk of fleece.
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
| Cuff | Slip-on |
| Glove Size | Medium |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Thumb | Keystone |
| Weight | 0.0 LB |
| EAN or UPC | 662909028648 |

