- Medium Size
- Regular Grade
| Thumb | Straight |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Color | Natural |
| Stitching | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 662909999467 |
| Thumb | Straight |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Color | Natural |
| Stitching | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 662909999467 |