- Natural Color
- Small Size
description
- Ideal for construction, machine operation, utility work and many other general applications.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Kevlar® blended fiber liner on palm for superior cut protection
- Hi-Vis Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Hook & loop closure for easy on/off and a secure fit
| CRH | 10:8 |
| Color | Natural |
| Hide | Top Grain Goatskin |
| Glove Size | Small |
| Weight | 0.09 LB |
| EAN or UPC | 662909078599 |

