Skip to content Skip to navigation menu
White Large General Purpose Gloves

98-741/L

White Large General Purpose Gloves
Item #111675369
  • Large Glove Size
White Large General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Glove Size

description

  • Ideal for inspection and electronics assembly.

features

  • Cotton color binding denotes sizes
  • Ladies' size for true fit on female hands
  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Rolled hem helps sheds less lint
Glove Size Large
Hem Hemmed
Color White
Color2 White
Weight 0.01 LB
EAN or UPC 616314001604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison