- 2X-Large Glove Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
| Color | White |
| Hem | Hemmed |
| Color2 | White |
| Glove Size | 2X-Large |
| Weight | 0.02 LB |
| EAN or UPC | 616314001574 |

