- Mens Glove Size
description
- Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.
features
- Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Full Fashion Pattern fits either hand
| Hem | Zig Zag Stitch |
| Color2 | White |
| Glove Size | Mens |
| Color | White |
| Weight | 0.04 LB |
| EAN or UPC | 616314001710 |

