- Ladies Glove Size
description
- Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.
features
- Constructed in a two piece, reversible pattern
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
- Ladies' size for true fit on female hands
| Glove Size | Ladies |
| Color2 | White |
| Color | White |
| Hem | Zig Zag Stitch |
| Weight | 0.03 LB |
| EAN or UPC | 616314001765 |

