Skip to content Skip to navigation menu
White Ladies General Purpose Gloves

98-703/12

White Ladies General Purpose Gloves
Item #111675341
  • Ladies Glove Size
White Ladies General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ladies Glove Size

description

  • Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.

features

  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Rolled hem helps sheds less lint
  • Cotton color binding denotes sizes
  • Ladies' size for true fit on female hands
Hem Zig Zag Stitch
Glove Size Ladies
Color2 White
Color White
Weight 0.09 LB
EAN or UPC 616314001789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison