Skip to content Skip to navigation menu
White Ladies General Purpose Gloves

98-701

White Ladies General Purpose Gloves
Item #111675337
  • Ladies Glove Size
White Ladies General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ladies Glove Size

description

  • Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.

features

  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Full Fashion Pattern fits either hand
  • Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit
  • Rolled hem helps sheds less lint
  • Cotton color binding denotes sizes
  • Ladies' size for true fit on female hands
Color2 White
Glove Size Ladies
Hem Zig Zag Stitch
Color White
Weight 0.05 LB
EAN or UPC 616314001703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison