Skip to content Skip to navigation menu
White Mens General Purpose Gloves

98-700

White Mens General Purpose Gloves
Item #111675336
  • Mens Glove Size
White Mens General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mens Glove Size

description

  • Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.

features

  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Full Fashion Pattern fits either hand
  • Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit
  • Rolled hem helps sheds less lint
  • Cotton color binding denotes sizes
Color White
Hem Zig Zag Stitch
Color2 White
Glove Size Mens
Weight 0.06 LB
EAN or UPC 616314001697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison