- Ladies Glove Size
description
- Ideal for inspection and electronics assembly.
features
- Overcast hems shed less lint
- Can be used as liners under disposable and unsupported liquid proof gloves
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Ladies' size for true fit on female hands
| Glove Size | Ladies |
| Color2 | White |
| Color | White |
| Hem | Hemmed |
| Weight | 0.03 LB |
| EAN or UPC | 616314002045 |

