
- Mens Glove Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
Glove Size | Mens |
Hem | Unhemmed |
Color2 | White |
Color | White |
Weight | 0.05 LB |
EAN or UPC | 616314016233 |
