Skip to content Skip to navigation menu
White Ladies General Purpose Gloves

97-511

White Ladies General Purpose Gloves
Item #111675445
  • Ladies Glove Size
White Ladies General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ladies Glove Size

description

  • Ideal for inspection and electronics assembly.

features

  • Constructed in a two piece, reversible pattern
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Ladies' size for true fit on female hands
Color White
Color2 White
Glove Size Ladies
Hem Unhemmed
Weight 0.02 LB
EAN or UPC 616314001895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison