
- Ladies Glove Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
- Ladies' size for true fit on female hands
Hem | Unhemmed |
Color2 | White |
Glove Size | Ladies |
Color | White |
Weight | 0.03 LB |
EAN or UPC | 616314001987 |
