- 2X-Large Glove Size
description
- Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
- Neoprene padded knuckles for added protection
- Fleece lining provides superior warmth
- Neoprene hook and loop closure for easy on/off and a secure fit
- Spandex fabric back for comfort and breathability
| Glove Size | 2X-Large |
| Color | Hi-Vis Yellow |
| Color2 | Hi-Vis Yellow |
| Cuff | Slip-on |
| Weight | 0.09 LB |
| EAN or UPC | 662909207425 |

