- Ladies Glove Size
description
- Cotton work gloves are the standard for warehousing,manufacturing, farming, machine operating, construction and general maintenance. These cotton gloves are designed for general applications and are the perfect supplement to PIP offering of technically advanced gloves engineered for specific applications.
applications
- Used for light protection in warehousing, farming and the automotive industry
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
- Ladies' size for true fit on female hands
| Color | Brown |
| Thumb | Straight |
| Glove Size | Ladies |
| Cuff | Knit Wrist |
| Color2 | Brown |
| Weight | 1.19 LB |
| EAN or UPC | 616314004247 |

