- Ladies Glove Size
description
- Medium Weight, used for light protection in warehousing, farming and the automotive industry.
features
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Ladies' size for true fit on female hands
- Polyester/Cotton construction is breatheable and decreases hand fatigue
| Glove Size | Ladies |
| Silicone Free | No |
| Color | Natural |
| Color2 | Natural |
| Cuff | Knit Wrist |
| Weight | 0.23 LB |
| EAN or UPC | 616314004360 |

