- Mens Glove Size
description
- Medium Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
| Glove Size | Mens |
| Color | Natural |
| Cuff | Knit Wrist |
| Color2 | Natural |
| Weight | 0.11 LB |
| EAN or UPC | 616314004353 |

