- Blue Color
- Large Size
- Premium Grade
description
- Ideal for welding and hot, heavy material handling.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Lining | Cotton |
| Hide | Split Cowhide |
| Length | 14 in |
| Cuff | Straight |
| Color | Blue |
| Weight | 0.05 LB |
| EAN or UPC | 662909715432 |

