Skip to content Skip to navigation menu
Natural Band Top Cuff Mens Size High Heat Gloves

94-934

Natural Band Top Cuff Mens Size High Heat Gloves
Item #111676302
  • Mens
  • Natural
  • Band Top
Natural Band Top Cuff Mens Size High Heat Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mens
  • Natural
  • Band Top

description

  • Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.

features

  • Three-layer cotton canvas construction offers comfort, insulation and superior heat protection
  • Blue denim palm for abrasion resistance
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Band Top cuff helps protect wrist area and allows for easy on and off
Color Natural
Cuff Band Top
Glove Size Mens
Weight 0.24 LB
EAN or UPC 616314016172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison