- Mens
- Natural
- Band Top
description
- Economy Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Three-layer cotton canvas construction offers comfort, insulation and superior heat protection
- Burlap lining for increased heat protection
- Band Top cuff helps protect wrist area and allows for easy on and off
- Knuckle strap for extra protection
- Clute cut provides a roomy fit
- Nap-out finish for heat resistance
- Straight thumb increases comfort in closed-fisted work
| Cuff | Band Top |
| Lining | Burlap |
| Color | Natural |
| Glove Size | Mens |
| Weight | 0.39 LB |
| EAN or UPC | 616314004179 |

