Skip to content Skip to navigation menu
Natural Gauntlet Cuff Mens Size High Heat Gloves

94-924G

Natural Gauntlet Cuff Mens Size High Heat Gloves
Item #111676395
  • Mens
  • Natural
  • Gauntlet
Natural Gauntlet Cuff Mens Size High Heat Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mens
  • Natural
  • Gauntlet

description

  • Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.

features

  • Two-layer cotton canvas construction offers comfort, insulation and superior heat protection
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Starched gauntlet cuff for added forearm protection, allows for fast removal and is washable for longer wear
Color Natural
Cuff Gauntlet
Glove Size Mens
Weight 0.38 LB
EAN or UPC 616314004155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison