- Mens Glove Size
description
- Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Rubberized Gauntlet cuff for added forearm protection and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight provides enhanced protection and extended wear
- Ladies' size for true fit on female hands
- Canvas Back offers breathability to the back of the hand
- Natural cotton canvas keeps hands cool and protected
| Palm | Double |
| Color2 | Gold |
| Color | Gold |
| Thumb | Straight |
| Cuff | Gauntlet |
| Glove Size | Mens |
| Weight | 0.26 LB |
| EAN or UPC | 616314004032 |

