- Mens Glove Size
description
- Economy Grade, multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
| Color | Gold |
| Palm | Single |
| Glove Size | Mens |
| Color2 | Gold |
| Thumb | Straight |
| Cuff | Knit Wrist |
| Weight | 0.25 LB |
| EAN or UPC | 616314003998 |

