- Mens Glove Size
description
- Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double Palm provides additional weight, durability and protection
| Color | Green |
| Cuff | Knit Wrist |
| Thumb | Straight |
| Palm | Double |
| Color2 | Green |
| Glove Size | Mens |
| Weight | 0.11 LB |
| EAN or UPC | 616314004025 |

