Skip to content Skip to navigation menu
Natural Knit Wrist Cuff Mens General Purpose Gloves

92-918O

Natural Knit Wrist Cuff Mens General Purpose Gloves
Item #111674542
  • Mens Glove Size
Natural Knit Wrist Cuff Mens General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mens Glove Size

description

  • Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.

features

  • Nap-out finish offers moderate heat resistance
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Double palm provides additional weight, durability and protection
  • Straight thumb increases comfort in closed-fisted work
Color Natural
Color2 Natural
Thumb Straight
Cuff Knit Wrist
Palm Double
Glove Size Mens
Weight 0.24 LB
EAN or UPC 616314004056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison