- Mens Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Natural cotton canvas keeps hands cool and protected
- Band Top cuff helps protect wrist area and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
- Nap-out finish offers moderate heat resistance
| Color | Natural |
| Thumb | Straight |
| Glove Size | Mens |
| Palm | Double |
| Cuff | Band Top |
| Color2 | Natural |
| Weight | 0.22 LB |
| EAN or UPC | 616314004070 |

