- Mens Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Natural cotton canvas keeps hands cool and protected
- Nap-in finish offers greater durability due to its higher abrasion resistance
- Band Top cuff helps protect wrist area and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
| Cuff | Band Top |
| Glove Size | Mens |
| Thumb | Straight |
| Color2 | Natural |
| Color | Natural |
| Palm | Double |
| Weight | 0.24 LB |
| EAN or UPC | 616314004063 |

