- 5X-Large Size
description
- PPE 2 Arc Flash kits are designed to meet your Personal Protective Equipment Category 2 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.
features
- 12 Cal/cm2
- Contains dual certified coverall, hard hat with arc shield, balaclava, safety glasses, and back pack
| HRC Cal | 12 |
| HRC Level | 2 |
| Color | Navy |
| HRC Method | ATPV |
| Weight | 6.61 LB |
| EAN or UPC | 616314166501 |

