Skip to content Skip to navigation menu
Navy Small Replacement Blade

9150-5488E/S

Navy Small Replacement Blade
Item #114975486
  • Small Size
Navy Small Replacement Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size

description

  • PPE 2 Arc Flash kits are designed to meet your Personal Protective Equipment Category 2 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.

features

  • 12 Cal/cm2
  • Dual certified coverall - 9100-2170D
  • Hard hat - 250-EV6151-OR
  • Arc shield - 9400-52505
  • Balaclava - 9100-HDFR15
  • Safety glasses - 250-46-0020
  • Carry bag - 9400-52599
Color Navy
HRC Cal 12
HRC Method ATPV
HRC Level 2
Included Coverall, Hard Hat, Safety Glasses, Arc Shield, Balaclava, Carry Bag
Weight 6.61 LB
EAN or UPC 616314135002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison