Skip to content Skip to navigation menu
Navy Large Replacement Blade

9150-53003/L

Navy Large Replacement Blade
Item #106344168
  • Large Size
Navy Large Replacement Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Size

description

  • PPE 3 Arc Flash kits are designed to meet your Personal Protective Equipment Category 3 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.

features

  • 25 Cal/cm2
  • Jacket - 9100-21721
  • Overall - 9100-21731
  • Arc hood - 9150-52515
  • Safety glasses - 250-46-0020
  • Hard hat - 280-EV6151-OR
  • Carry bag - 9400-52599
HRC Cal 25
Color Navy
Included Jacket, Overall, Arc Hood, Hard Hat, Safety Glasses, Carry Bag
HRC Level 3
HRC Method ATPV
Weight 6.61 LB
EAN or UPC 616314138560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison