Skip to content Skip to navigation menu
Dark Gray Large Replacement Blade

9150-52730/L

Dark Gray Large Replacement Blade
Item #106375961
  • Large Size
Dark Gray Large Replacement Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Size

description

  • PPE 4 Arc Flash kits are designed to meet your Personal Protective Equipment Category 4 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.

features

  • 100 Cal/cm2
  • Jacket - 9100-52750
  • Overall - 9100-53750
  • Arc hood - 9150-52689
  • Safety glasses - 250-46-0020
  • Hard hat - 280-EV6151-OR
  • Carry bag - 9400-52599
HRC Level 4
Included Jacket, Overall, Arc Hood, Hard Hat, Safety Glasses, Carry Bag
HRC Cal 100
Color Dark Gray
HRC Method ATPV
Weight 6.61 LB
EAN or UPC 616314137648
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison