- Natural Color
- Small Size
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
- Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
- Kevlar® yarn for stitching is heavy duty and more durable
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
| Cuff | Slip-on |
| Color | Natural |
| CRH | 10:4 |
| Glove Size | Small |
| Weight | 0.67 LB |
| EAN or UPC | 662909122124 |

