Skip to content Skip to navigation menu
Natural Slip-on Cuff 3X-Large Cut-Resistant Gloves

9120/3XL

Natural Slip-on Cuff 3X-Large Cut-Resistant Gloves
Item #117373808
  • Natural Color
  • 3X-Large Size
Natural Slip-on Cuff 3X-Large Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • 3X-Large Size

description

  • Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

features

  • Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
  • Kevlar® yarn for stitching is heavy duty and more durable
  • Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
Cuff Slip-on
Glove Size 3X-Large
Color Natural
CRH 10:4
Weight 0.67 LB
EAN or UPC 662909122179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison