Skip to content Skip to navigation menu
Natural Slip-on Cuff X-Large Cut-Resistant Gloves

9110/XL

Natural Slip-on Cuff X-Large Cut-Resistant Gloves
Item #117373806
  • Natural Color
  • X-Large Size
Natural Slip-on Cuff X-Large Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • X-Large Size

description

  • Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

features

  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Sheepskin leather is more supple than cowhide so they're broken in from the start
  • Para-aramid liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Kevlar® yarn for stitching is heavy duty and more durable
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
Glove Size X-Large
CRH 10:4
Cuff Slip-on
Color Natural
Weight 0.35 LB
EAN or UPC 662909122070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison