- Natural Color
- Medium Size
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Sheepskin leather is more supple than cowhide so they're broken in from the start
- Para-aramid liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Kevlar® yarn for stitching is heavy duty and more durable
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
| Color | Natural |
| CRH | 10:4 |
| Cuff | Slip-on |
| Glove Size | Medium |
| Weight | 0.35 LB |
| EAN or UPC | 662909122056 |

