- 9 Size
- Powder Free
- Latex Material
- White Color
description
- Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
features
- Premium natural rubber latex gloves for ISO 5 (Class 100/M3.5) applications
- AAMI sterility assurance level of 10-6
- Lowest extractibles and particulates
- Free from plasticizers, silicone and powders
- Meets or exceds all applicable requirements of IESTRP-CC005.2
- Hand-specific comfort curve design
- Textured grip
| Powder | Powder Free |
| Color | White |
| Cuff | Rolled |
| Thickness | 6 mm |
| Material | Latex |
| Length | 12 in |
| Weight | 20.0 LB |
| EAN or UPC | 616314284335 |

