- Large Size
- Navy Color
- Hook and Loop Closure
description
- Ideal for electrical & utility work.
features
- ARC Rating: ATPV 75cal/cm²
- PPE 4 (HRC 4)
- FR woven cotton/nylon double layered
- Hook and loop front closure
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Protective stand-up collar
- Aramid knit cuffs
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
| HRC Level | 4 |
| Fabric | Cotton, Nylon Fabric |
| Color | Navy |
| HRC Cal | 75 |
| HRC Method | ATPV |
| Weight | 6.61 LB |
| EAN or UPC | 616314128622 |

