
- X-Large Size
- Navy Color
- Hook and Loop Closure
description
- Ideal for electrical and utility work.
features
- ARC Rating: ATPV 33cal/cm²
- PPE 3 (HRC 3)
- FR woven cotton/nylon double layered
- Hook and loop front closure
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Protective stand-up collar
- Aramid knit cuffs
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
HRC Cal | 33 |
HRC Level | 3 |
Color | Navy |
Fabric | Cotton, Nylon Fabric |
HRC Method | ATPV |
Weight | 3.31 LB |
EAN or UPC | 616314136467 |
