
- Navy Color
- Large Size
- Hook and Loop Closure
description
- Ideal for electrical and utility work.
features
- ARC Rating: ATPV 12.4 cal/cm2
- PPE 2 (HRC 2)
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Hook and loop adjustment at sides and bottom ankle cuffs
- Pass through pockets
- Covered zipper fly closure
- Elasticized waist
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
HRC Method | ATPV |
HRC Level | 2 |
HRC Cal | 12.4 |
Color | Navy |
Fabric | Cotton, Nylon |
Weight | 2.2 LB |
EAN or UPC | 616314166693 |
