- 8 CAL FR DUAL CERT. 7OZ. COVERALL, NFPA 70E & NFPA 2112, GRAY
description
- Ideal for electrical and utility work.
features
- ARC Rating: ATPV 9 cal/cm2
- 7 oz. FR cotton
- 2 way front brass zipper on aramid tape
- Storm guard over front zipper
- 2 chest flap pockets, flap with snap closure
- Protective shirt collar
- side elasticized waist
- 2 waist & 2 rear hip patch pockets
- Arm cuffs with two position snap closure
- All metal thermally protected from the skin
- Aramid high tenacity FR thread
- Bar-tacked at all stress points
- Action back for mobility
- Dual-certified to NFPA 70E and NFPA 2112-2023 standards
- Meets ASTM F1959 and F1506 standards
| Weight | 50.71 LB |
| EAN or UPC | 616314784781 |

