- Mens Glove Size
description
- Used for light protection in oil drilling, warehousing, farming and automotive applications.
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- PVC dots provide enhanced grip and extra cut and abrasion resistance
| Thumb | Straight |
| Coating Coverage | Palm, Thumb & Forefinger |
| Color2 | Natural |
| Coating Color | Orange |
| Glove Size | Mens |
| Cuff | Knit Wrist |
| Color | Natural |
| Weight | 0.19 LB |
| EAN or UPC | 616314016097 |

