- X-Small Glove Size
description
- Ideal for Assembly, Inspection
features
- Durable 18 gauge construction offers excellent dexterity and fingerprint-free handling
- Synthetic lint-free, continuous filament
- Launderable
| Glove Size | X-Small |
| Color2 | White |
| Cuff | Knit Wrist |
| Color | White |
| Coating | Uncoated |
| Gauge | 18 |
| Weight | 8.25 LB |
| EAN or UPC | 616314281143 |

