- Large Glove Size
- 12 in Length
- Silicon Material
description
- Ideal for Avionics, Microelectronics, Transistors, Glass and Metal Etching, Chemical Handling, Parts Cleaning, Life Sciences, Pharmaceuticals
features
- Resists silicone-based adhesives and harsh solvents such as DMF, THF, cyclohexanone, and ketones
- Silicon elastomer formulation withstands flaking, puncture an abrasion
- Packaged for ISO 5 (Class 100) applications
- RoHS Compliant
- Non-allergenic
- 100% Polysiloxane (polydimethylsiloxane/silicone rubber)
- Sulfur free
| Material | Silicon |
| Thickness | 30 |
| Length | 12 in |
| Color | Clear |
| Glove Size | Large |
| Powder | Powder Free |
| Weight | 3.0 LB |
| EAN or UPC | 616314280979 |

