
- Black Color
- 2X-Large Size
- Premium Grade
description
- Ideal for Tig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Stitched with Kevlar® adding strength and burn resistance
- Fire resistant Nomex® fabric on back of hand
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Elastic closure sewn inside glove for safety and comfort
Color | Black |
Hide | Top Grain Goatskin |
Cuff | Gauntlet |
Weight | 0.3 LB |
EAN or UPC | 662909871084 |
