- Natural Color
- Large Size
- Premium Grade
description
- Ideal for welding and hot, heavy material handling.
features
- Top Grain Elkskin stays flexible when exposed to heat
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Straight thumb increases comfort in closed-fisted work
- Split Cowhide leather cuff for added forearm protection and allows for easy on and off
| Hide | Top Grain Elkskin |
| Length | 14 in |
| Cuff | Gauntlet |
| Lining | Cotton Foam |
| Color | Natural |
| Weight | 0.7 LB |
| EAN or UPC | 662909006592 |

