- Blue Color
- Medium Size
- Premium Grade
description
- Ideal for welding and hot material handling.
features
- Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Side Split leather is durable and provides excellent protection due to its dense fibers
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
- Double reinforced palm and thumb increases durability and provides added protection at common wear points
| Lining | Cotton Foam |
| Hide | Split Cowhide |
| Cuff | Gauntlet |
| Color | Blue |
| Weight | 10.28 LB |
| EAN or UPC | 662909006400 |

