- Large Size
- Powder Free
- Nitrile Material
- Blue Color
description
- Ideal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
features
- Rugged 8 mil thickness
- 3x puncture resistance of vinyl or natural rubber latex gloves
- Naturally Anti-static, surface resistance 10^9 ohms
- Geogrip 360sm fully textured fingers and palms
- Meets ASTM D6319
| Cuff | Rolled |
| Thickness | 8 mm |
| Color | Blue |
| Powder | Powder Free |
| Length | 9 in |
| Material | Nitrile |
| Weight | 13.15 LB |
| EAN or UPC | 616314283413 |

